Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DH, 7870 x 63in PL, T315
Mfr # D630XL787
Zoro # G008305449
product price: $407.99
/ea
Free Shipping & Returns
$407.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D630XL787
- Zoro # G008305449
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L075, Sint Iron, 1/2", NK (L07512NK)
- BOSTON Easy Couple Hose, 3/8" I.D., 250 ft L, Blck (H20106BK-250R)
- QUINCY COMPRESSOR Air Compressor Pump, 10, Two Stage Stage (QT-10)
- TIMKEN TIM-34274, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 34274 (34274)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- D&D Timing Belt, L, 0.75 x 19.5in PL, T52 (195L075)
- BESTORQ Bestorq Timing Belt Model 1040-8M-09 - 40.94 in Outside Length - 0.35 in Top Width (1040-8M-09)
- B B MANUFACTURING 130XL037G, Timing Belt, Neoprene, Fiberglass (130XL037G)
- GATES PowerGrip GT4 Belts - 8M and 14M, 720-8MGT-20 (720-8MGT-20)
- D&D Timing Belt, H, 1 x 21in PL, T42 (210H100)
- GATES Predator Single Belts, BP40 (BP40)
- Dual Dura-Premium Torque Power Transmission Belts