Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DH, 7870 x 33in PL, T165
Mfr # D330XL787
Zoro # G908304504
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D330XL787
- Zoro # G908304504
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EZO Ball Bearing, 0.1575in Dia, 51 lb, Shielded (684HZZP6MC3SRL)
- LUBRIPLATE Synxtreme Asap, 4/8 Oz. Brush Top, Anti-Seize Assembly Paste (L0404-008)
- LEESON Washdown Motor, 3/4 HP, 90VDC (108228.00)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- B B MANUFACTURING 246-3M-09, Timing Belt, Neoprene, Fiberglass (246-3M-09)
- BANDO Hp-Sts S8M-1056 Tb, 250-S8M-1056 Hp (250-S8M-1056 HP)
- DAYTON Gearbelt, XL, 80 Teeth, Length 16.0 In (1DHF8)
- GATES Poly Chain GT Carbon Belts, 8MGT-1600-21 (8MGT-1600-21)
- GATES PowerGrip HTD Belts, 475-5M-09 (475-5M-09)
- DAYTON Gearbelt, L, 144 Teeth, Length 54.0 In (1DHN4)
- Dual Dura-Premium Torque Power Transmission Belts