Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DH, 7870 x 24in PL, T120
Mfr # D240XL787
Zoro # G908303774
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D240XL787
- Zoro # G908303774
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Inlet (TTRL20103G)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- PIX V-Belt, Cogged 3/8 X 80 (3VX800)
- HERITAGE Grease Fitting Cap Dome, Red (H88004)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- CARLISLE 2590-14MPT-120 Panther Synchronous Belt (2590-14MPT-120)
- B B MANUFACTURING 6T5/185, Timing Belt, Polyurethane, Steel (6T5/185)
- BESTORQ Bestorq Double Side Timing Belt Model D255L075 - 25.5 in Outside Length - 0.75 in Top Width (D255L075)
- D&D Timing Belt, 5M, 15 x 455mm PL, T91 (455-5M-15)
- BANDO TimingBelt, Synchro-Link, Neoprene, 420L050 (420L050G)
- B B MANUFACTURING 1890-14M-40, Timing Belt, Neoprene, Fiberglass (1890-14M-40)
- Dual Dura-Premium Torque Power Transmission Belts