Shop All Timing Belts
Dual Dura-Premium Torque
Timing Belt, DH, 7870 x 20in PL, T100
Mfr # D200XL787
Zoro # G008302721
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Premium Torque
- MFR # D200XL787
- Zoro # G008302721
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPREMIUM TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPREMIUM TORQUE synchronous belts feature a classic dual sided trapezoidal tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable All DUAL DURAPREMIUM TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL Small Bore Inch Seal, 471952 (471952)
- SMITH BEARING Metric Need Bearing Cam Follower, MCR-52-SBC (MCR-52-SBC)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 17mm ID x 35mm OD x 10mm W; Sealed (6003 2RS C3 Z14)
- DAYTON Unit Bearing Motor, 1/370HP, 1550 rpm, 115V (4YFH5)
- DUAL DURA-PREMIUM TORQUE Timing Belt, DXL, 370 x 20in PL, T100 (D200XL037)
- DUAL DURA-SYNC TORQUE Timing Belt, D8M, 20 x 1328mm PL, T166 (D1328-8M-20)
- DURA-ABSOLUTE TORQUE URETHANE STEEL Timing Belt, AT20US, 100 x 1200mm PL, T60 (100AT20/1200US)
- GATES Super HC PowerBand Belts, 4/5V710 (4/5V710)
- B B MANUFACTURING 535-5M-15, Timing Belt, Neoprene, Fiberglass (535-5M-15)
- B B MANUFACTURING 16T10/530, Timing Belt, Polyurethane, Steel (16T10/530)
- Dual Dura-Premium Torque Timing Belts