Shop All Timing Belts
Dual Dura-Precision Torque
Timing Belt, DP8M, 190 x 1760mm PL, T220
Mfr # D1760-P8M-190
Zoro # G308308034
product price: $461.99
/ea
Free Shipping & Returns
$461.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Precision Torque
- MFR # D1760-P8M-190
- Zoro # G308308034
- UPC # 190859233930
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Fhp Sheave Bs, 2BK90 1 3/8 (2BK90 1 3/8)
- FESTO Plastic Tubing PUN-H-2X0, 4-NT (PUN-H-2X0,4-NT)
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 10.6" OD (3B86SK)
- SMC Speed Control Valve, 1/4 In Tube, 3/8 In (AS3211F-N03-07S)
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- GATES Poly Chain GT Carbon Belts, 8MGT-1040-21 (8MGT-1040-21)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- B B MANUFACTURING 1136-8M-20, Timing Belt, Neoprene, Fiberglass (1136-8M-20)
- BESTORQ Timing Belt Model 125MXL200 125 in Effective length and 2 in Top Width (125MXL200)
- GATES Poly Chain GT Carbon Belts, 14MGT-1568-37 (14MGT-1568-37)
- BESTORQ Bestorq Double Side Timing Belt Model D750H100 - 75 in Outside Length - 1 in Top Width (D750H100)
- Dual Dura-Precision Torque Power Transmission Belts