Shop All Timing Belts
Dual Dura-Precision Torque
Timing Belt, DP14M, 40 x 3500mm PL, T250
Mfr # D3500-P14M-40
Zoro # G308307402
product price: $2,091.99
/ea
Free Shipping & Returns
$2,091.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Precision Torque
- MFR # D3500-P14M-40
- Zoro # G308307402
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1-1/8 in ID x 2.004 in OD x 0.256 in W, Nitrile Lip (11340)
- DAYTON Corrosion Resis Roller Chain Link Pk5 (2YEA1)
- INA Thrust Washer, Inside Dia. 0.25 In (TWA411-HLA)
- MITSUBOSHI Fractional Horsepower 5L Type, 21/32" x 84'' (5L840)
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- GATES PowerGrip GT2 Twin Power Belts - 8M and 14M, TP2800-8MGT-20 (TP2800-8MGT-20)
- GATES PowerGrip Timing Belts, 420L100 (420L100)
- D&D Timing Belt, DH, 1 x 58in PL, T116 (D580H100)
- DAYTON Gearbelt, HT, 120 Teeth, Length 960 mm (1LVT5)
- MEGADYNE Timing G BELT - H PITCH T-BELTS L=30.0in P=0.50in W=1.50in (300H150)
- GATES Predator Single Belts, BP42 (BP42)
- Dual Dura-Precision Torque Timing Belts