Shop All Timing Belts
Dual Dura-Precision Torque
Timing Belt, DP14M, 40 x 1778mm PL, T127
Mfr # D1778-P14M-40
Zoro # G808307803
product price: $1,061.99
/ea
Free Shipping & Returns
$1,061.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dual Dura-Precision Torque
- MFR # D1778-P14M-40
- Zoro # G808307803
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLINE BEARING Flng Brg, Tapered Roller, 1 1/4in Bore (19311104)
- SMC Union Y, 1/2 In, Tube, Polybutylene (KQ2U13-00A)
- PARKER Fitting, Female ORS, Straight, 3/4 (1JS43-12-12)
- TRITAN Radial Ball Bearing, PS, 35mm, 61907-2RS (61907 2RS PRX)
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- GATES Predator Single Belts, BP195 (BP195)
- GATES PowerGrip Timing Belts, 450H100 (450H100)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 12mm W x 1600mm L - 8MGT-1600-12 (120G8M1600)
- GATES Polyflex Belts, 5M690 (5M690)
- GATES Hi-Power II Belts, B184 (B184)
- B B MANUFACTURING 2000-D5M-25, Timing Belt, Powerhouse HTD, Neoprene / Fiberglass, Double Sided Timing Belt (2000-D5M-25)
- Dual Dura-Precision Torque Timing Belts