Shop All Timing Belts
Dual Dura-Precision Torque
Timing Belt, DP14M, 115 x 4326mm PL, T309
Mfr # D4326-P14M-115
Zoro # G508307769
Free Shipping & Returns
$1,642.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dual Dura-Precision Torque
- MFR # D4326-P14M-115
- Zoro # G508307769
- Country of Origin China
- Category Timing Belts
Description
DD DUAL DURAPRECISION TORQUE belts meet or exceed USA RMA published ratings levels They are manufactured to perform at identical or higher levels than all major US Manufacturer's belts of the same type They offer a dependable, economical and hasslefree alternative to chain drives DUAL DURAPRECISION TORQUE synchronous belts feature a dual sided RPP tooth profile Double sided timing belts offer power transmission from both sides, and are often used in reversing and serpentine applications They are manufactured with a heavy duty, woven, nylon based fabric tooth covering The backing is precisely ground for smooth uniform running The helically wound tensile cords are engineered, twisted and chemically set stranded fiberglass material They are made with a high temperature chloroprene polymer throughout the belt, and are proven through thousands of hours of customer use to be durable and dependable They are engineered for hightorque synchronous drives All DUAL DURAPRECISION TORQUE timing belts are manufactured using the latest in synchronous belt technology
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK3658)
- X1 TOOLS 1/2 Hose Clamp 6 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x6)
- MCGILL Cyr Series, Yoke Type Cam Follower, #CYR3S (CYR3S)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 5 Groove 5.00" OD (3V505)
- DUAL DURA-PRECISION TORQUE Timing Belt, DP14M, 40 x 1610mm PL, T115 (D1610-P14M-40)
- BANDO Timing Belt, HT, Neoprene, 890-5M-15 (890-5M-15)
- AFTERMARKET 2403M15 DAndD Powerdrive 3M Single Replacement Timing Belt (240-3M-15-DD)
- MITSUBOSHI GigaTorque Timing Belt 8mm Pitch, Carbon Fiber Cord, 62mm W x 1200mm L - 8MGT-1200-62 (620G8M1200)
- D&D Timing Belt, 8M, 36 x 1600mm PL, T200 (1600-8M-36)
- D&D Timing Belt, H, 2 x 30in PL, T60 (300H200)
- AFTERMARKET 120S8M1136 DAndD Powerdrive S8M Single STS Replacement Timing Belt (120-S8M-1136-DD)
- Dual Dura-Precision Torque Power Transmission Belts