Shop All Truck Boxes
Du-Ha
Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC
Mfr # 40012
Zoro # G608619625
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Du-Ha
- MFR # 40012
- Zoro # G608619625
- UPC # 816596011609
- Country of Origin United States
- Category Truck Boxes
Description
DU-HA Storage Systems / Gun Cases - Whether you're a contractor, sportsman or simply someone looking for a great way to organize your pickup truck and keep your guns and gear safely out of sight, the DU-HA is perfect for you. The DU-HA allows you to store your gear, guns, tools, tow ropes, jumper cables, and so much more safely and securely underneath the back seat of your truck.
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for ONAN 191-1399 STARTER (191-1399 STARTER)
- INSTALLBAY BY METRA GM VATS RESISTOR Assortment, PK 170 (GMVATS)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6723)
- ARP SBC/GENIII LS 3/8 FLANGE HEX HEADER BOLT KIT (134-1102)
- DU-HA All Terrain, ATV + UTV Storage / Case, Mounting Kit Not Included / Sold Separately (70820)
- DU-HA Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC (30016)
- DU-HA Truck Box/SUV Storage, ToolBox, Gun Case, Portable, 39" L, 5.4cu ft, 70601 (70601)
- DU-HA Truck Box/SUV Storage, ToolBox, Gun Case, Portable, 39" L, 5.4cu ft, 70600 (70600)
- DU-HA Truck Box Ext. Storage, Tool Box, Portable, 52.375" L, 5.1 cu ft, 70114 (70114)
- DU-HA Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC (20025)
- BUYERS PRODUCTS Aluminum Truck Box W/ Barn Door, 18X18X60 (1705215)
- Du-Ha Truck Boxes