Shop All Truck Boxes
Du-Ha
Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC
Mfr # 10037
Zoro # G508619619
Free Shipping & Returns
$189.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Du-Ha
- MFR # 10037
- Zoro # G508619619
- UPC # 890520000372
- Country of Origin United States
- Category Truck Boxes
Description
DU-HA Storage Systems / Gun Cases - Whether you're a contractor, sportsman or simply someone looking for a great way to organize your pickup truck and keep your guns and gear safely out of sight, the DU-HA is perfect for you. The DU-HA allows you to store your gear, guns, tools, tow ropes, jumper cables, and so much more safely and securely underneath the back seat of your truck.
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
This model fits: 19-20 Chevrolet/GMC Silverado/Sierra Lt Duty Double Cabs New Body Style AND 2020 Chevrolet/GMC Silverado/Sierra Heavy Duty Double Cabs New Body Style
Includes gun rack/organizers, so you can store your guns upright
Blends in seamlessly with your trucks interior and has a factory feel
Most DU-HAs can be installed quickly and easily in under 10 minutes
Constructed from heavy duty polyethylene
Organizers/gun racks are easily removable so you can store larger items
Lifetime warranty
This model holds: 2 shotguns or rifles, 1 with scope
Model #: 10420
Color: BLACK
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Lube Filter, Spin-On, 8-1/8" L, A Gasket (B40133)
- ILC Replacement for GE General Electric G.E 58540 replacement light bulb lamp (58540 GE GENERAL ELECTRIC G.E)
- NICKSON EXHAUST SOLUTIONS Exhaust Clamp, Min.Dia.4 In. (413400)
- TEMPRO Tempro TP502 Line Voltage -30 to 110 Degree F Fixed Bulb Steel Housing SPST Thermostat (TP502)
- DU-HA Truck Box Ext. Storage, Tool Box, Portable, 52.375" L, 5.1 cu ft, 70114 (70114)
- DU-HA Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC (30016)
- DU-HA Humpstor, Truck Bed Exterior Storage / Gun Case, FitsToppers, Mounting Kit Included (70801)
- DU-HA Truck Cab Interior Underseat Storage, Organizer, Gun Case – Chevy/GMC (20025)
- DU-HA Truck Box/SUV Storage, ToolBox, Gun Case, Portable, 39" L, 5.4cu ft, 70600 (70600)
- DU-HA All Terrain, ATV + UTV Storage / Case, Mounting Kit Not Included / Sold Separately (70820)
- BUYERS PRODUCTS 14x12x24 Inch Diamond Tread Aluminum Underbody Truck Box (1705150)
- Du-Ha Truck Bed & Tailgate Accessories