Shop All Drywall Screws
This Product is Discontinued
Dta
Drywall Screw, #8 x 1-5/8 in, Steel, Square Drive, 200 PK (Discontinued)
Mfr # SCR158
Zoro # G9248577
This Product is Discontinued
Key Features
Square Drive
- Screw Size #8
- Material Steel
- Finish Ceramic Coated
- System of Measurement Inch
- Thread Type Hi-Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dta
- MFR # SCR158
- Zoro # G9248577
- UPC # 9314942670483
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Drive | Square |
Material | Steel |
Finish | Ceramic Coated |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | Hi-Low |
Description
1-5/8" Cement Board Square Drive Screws designed for fixing cement sheets and plasterboard to timber substrates. Ideal for use in high moisture areas such as showers, backsplashes, countertops, and floors. Hi-Lo thread, Spade/Spoon point, hardened which allows for perfect threading. Conforms to ANSI A108.11 standards for cement board attachment. Ceramic coating to eliminate rusting. #8 fitting square drive to ensure a the proper fastening. Be sure to use DTA high quality products on all your tile and shower jobs. 200 Piece pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.