DT Systems 1400Add-O AddOn Collar for RAPT1400 - Orange
Mfr # 1400Add-O
Zoro # G503767681
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dt Systems
- MFR # 1400Add-O
- Zoro # G503767681
- UPC # 712548012017
- Country of Origin China
- Category Pet Collars
Description
2-dog or 3-dog system. Or use it to replace a lost collar. Antenna is woven into the collar strap and runs along the entire length of the strap,providing extended range without the drawback of an external antenna. Provides 360° degrees of signal reception and is not blocked by your dog’s body, regardless of which direction your dog is facing. The collar is also equipped with the Smart LED battery status system. The SmartLED system lets you know when the unit is charging and when the charging is complete. It also gives you a status on how much charge is remaining in the battery during use, when it needs charging, and when the batteries will need to be replaced.
Features- Fully waterproof
- Rechargeable (NiMH batt)
- Magnetic ON/OFF Activation Switch
- Collar Smart LED Indicator Light - Shows charging status and battery life status
- MAXX-Range 360 Antenna
- Color - Orange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 30 ft x 40 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-30X40)
- GRILL MARK Black/Clear ABS Plastic/Stainless Steel Meat Tenderizer (40136ACE)
- VULCAN Vulcan 34567 Wheelbarrow Parts, For 4 cu-ft Steel Wheelbarrow (34567)
- ILC Replacement For FISHER PRICE 39008004 (3900-8004)
- DT SYSTEMS DT Systems IDTPLUS Micro-iDT PLUS Remote Trainer (IDTPLUS)
- DT SYSTEMS DT Systems IDTADD-O Plus Replacement or Add On Collar (IDTADD-O)
- DT SYSTEMS DT Systems R.A.P.T. 1450 ADDON-G Add on Beeper Collar Receiver; Green (R.A.P.T. 1450 ADDON-G)
- ULTRAHUND Ultrahund LED Adjustable Collar YELLOW (4139-YE)
- ULTRAHUND Ultrahund Play Glow Collar 1" ROYAL 18" (4124-RY-18)
- DOGTRA No Bark Collar Small / Medium Black (YS300)
- LUPINE CAT COLLAR 8-12"" PURPLE (42527)
- Dt Systems Pet Collars