Shop All Laptop Batteries
Dt Research
5200 Mah Bat
Mfr # PA3929U-1BRS-ER
Zoro # G5954838
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Battery
- Battery Chemistry Lithium Ion (Li-Ion)
- Battery Capacity 5200 mAh
- Battery Size Proprietary Battery Size
- Output Voltage 10.8 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dt Research
- MFR # PA3929U-1BRS-ER
- Zoro # G5954838
- UPC # 842740051863
- Country of Origin United States
- Category Laptop Batteries
Dimensions
Battery Size | Proprietary Battery Size |
Details
Product Type | Battery |
Battery Chemistry | Lithium Ion (Li-Ion) |
Battery Capacity | 5200 mAh |
Output Voltage | 10.8 V DC |
Compatibility | Toshiba Portege Notebook : R700, R700-11E, R700-15Q, R700-15U, R700-15X, R700-173, R700-17X, R700-182, R700-185, R700-19L, R700-1DD, R700-1DG, R700-1F3, R700-1F6, R700-K02, R700-Oracle, R700-S1320, R700-S1322W, R700-S1332W, R705-P42, R830-00R, R830-01H, R830-02F, R830-05L, R700-01B, R700-13K, R700-15R, R700-15V, R700-160, R700-174, R700-17Z, R700-183, R700-194, R700-1CQ, R700-1DE, R700-1DH, R700-1F4, R700-1F7, R700-K03, R700-S1310, R700-S1321, R700-S1330, R705-P25, R830, R830-00S, R830-01J, R830-02P, R830-06R, R700-02B, R700-155, R700-15T, R700-15W, R700-172, R700-17W, R700-181, R700-184, R700-19H, R700-1DC, R700-1DF, R700-1DJ, R700-1F5, R700-K01, R700-K05, R700-S1311, R700-S1322, R700-S1331, R705-P35, R830-003, R830-01G, R830-01K, R830-030, Toshniba Satnellite Notebook : R630, R630-102, R630-138, R630-13R, R630-141, R630-14J, R630-155, R630-12G, R630-13F, R630-13T, R630-144, R630-14R, R630-156, R630-135, R630-13J, R630-13V, R630-14H, R630-14X, R830, Toshiba Tecra Notebook : R700-006, R700-00E, R700-00H, R700-00L, R700-007, R700-00F, R700-00J, R700-00C, R700-00G, R700-00K |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYOVAC BATTERY, AAA, ALKALINE (RAYALAAA8J)
- MIGHTY MAX BATTERY SLA 12V 8Ah .187 Tt Battery - 2 Pack (ML8-12MP211629)
- POWER UP! USB Charger-Wall Plug 20w 1 Port USB-C (191-07121)
- ILC Replacement for Yaskawa 3/ls14500-4 Battery (3/LS14500-4)
- ILC Replacement for HP Hewlett Packard Spectre X360 15 Ap011dx Battery (SPECTRE X360 15 AP011DX BATTERY HP HEWLETT PA)
- EREPLACEMENTS 4400 Mah Batt For Hp Elitebook (800513-001-ER)
- ILC Replacement for HP Hewlett Packard Pavilion X360 13-s001 (PAVILION X360 13-S001 HP HEWLETT PACKARD)
- EMPIRE Lenovo 11.1V 4400 mAh Li-ion Batteries - 48.84 watt (LTLI-9173-4.4)
- DENAQ High Capacity Battery for Toshiba Tecra 8000 Laptops- 4400mAh (DQ-PA2510U-6)
- ILC Replacement for Compaq Cr2025-wr (CR2025-WR COMPAQ)
- ILC Replacement for Asus Vivobook 15 Battery (VIVOBOOK 15)
- Dt Research Laptop Batteries