Shop All Tablets
Dt Research
313Y-5X-495G DT311Y 13.3'' 11th Gen Core i5 Rugged Tablet with 8GB RAM & 256 GB SSD
Mfr # 105313Y5X495
Zoro # G911618704
product price: $3,404.99
/ea
Free Shipping & Returns
$3,404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dt Research
- MFR # 105313Y5X495
- Zoro # G911618704
- Country of Origin China
- Category Tablets
Description
This DT Research 313Y-5X-495G DT311Y 13.3'' Core i5 rugged tablet combines function and style to bring you a high-performance device that simplifies daily operations for applications related to transportation utilities warehouses logistics and the military. It features a Microsoft Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i5 processor that offers electrifying graphics so you can carefully research and analyze information without missing any details. The graphics are displayed on a 13.3'' high-brightness capacitive touchscreen that is fully responsive to varying pressure sensitivities. The touchscreen can be used with or without the detachable keyboard. The 4G LTE tablet also features Wi-Fi and long range Bluetooth capabilities making it a versatile and ideal tablet for fields such as hospitality manufacturing government finance healthcare and education.Built for long-lasting durability this lightweight tablet is protected from shocks vibrations water and dust and even comes with an anti-microbial coating. It includes a high capacity hot-swappable battery pack so you can quickly replace the battery without waiting for the unit to cool down. In addition to great battery-life this tablet boasts outstanding memory with 8 GB of RAM and a 256 GB solid-state drive SSD. With features such as these you can confidently save files captured with the tablet's integrated front and back cameras barcode scanner UHF RFID reader and smart card reader.Overall Dimensions:Width: 12 7/16''Depth: 7/8''Height: 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOUNT-IT Full Motion TV Wall Mount for 13"-32" TVs (MI-2042)
- AUDIOVOX 50' 4Wire Wht Line Cord (TP443WHR)
- PEERLESS Flat Mount, For Displays, 80 lb. (CMJ450)
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 (A16 41 USA)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- SUPERSONIC Android 10 QUAD Core Tablet (SC2110)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- Dt Research Tablets