Shop All Tablets
Dt Research
311Y-7X-495G DT311Y 11.6'' 11th Gen Core i7 Rugged Tablet with 8GB RAM & 256 GB SSD
Mfr # 105311Y7X495
Zoro # G311618700
product price: $3,900.99
/ea
Free Shipping & Returns
$3,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dt Research
- MFR # 105311Y7X495
- Zoro # G311618700
- Country of Origin China
- Category Tablets
Description
This DT Research 311Y-7X-495G DT311Y 11.6'' Core i7 rugged tablet combines function and style to bring you a high-performance device that simplifies daily operations for applications related to transportation utilities warehouses logistics and the military. It features a Microsoft Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i7 processor that offers electrifying graphics so you can carefully research and analyze information without missing any details. The graphics are displayed on an 11.6'' high-brightness capacitive touchscreen that is fully responsive to varying pressure sensitivities. The touchscreen can be used with or without the detachable keyboard. The 4G LTE tablet also features Wi-Fi and long range Bluetooth capabilities making it a versatile and ideal tablet for fields such as hospitality manufacturing government finance healthcare and education.Built for long-lasting durability this lightweight tablet is protected from shocks vibrations water and dust and even comes with an anti-microbial coating. It includes a high capacity hot-swappable battery pack so you can quickly replace the battery without waiting for the unit to cool down. In addition to great battery-life this tablet boasts outstanding memory with 8 GB of RAM and a 256 GB solid-state drive SSD. With features such as these you can confidently save files captured with the tablet's integrated front and back cameras barcode scanner UHF RFID reader and smart card reader.Overall Dimensions:Width: 12 7/16''Depth: 7/8''Height: 8 3/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGITECH Combo Touch iPad Pro 12.5 (920-010119)
- ILC Replacement for Amazon S13-r1-s Battery (S13-R1-S)
- AIDATA Universal Tablet Suction Stand, Silica Suction Cup, Black (US-5120S)
- SILVERSTONE SilverStone Grandia Series GD08B No Power Supply ATX HTPC Case - Black (GD08B)
- ISTARUSA Galaxy Tab A8 - Tablet - Android - 32 Gb - 10.5In (CA-WT3260B)
- KENSINGTON USB3.0 DOCKING W/DVI/HDMI/VGA (KS-K33970U)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Blue)
- CONTIXO 10-Inch Kids 64GB HD Tablet (K103-A Pink)
- EREPLACEMENTS REFURBISHED APPLE IPAD 8 2020 (IPAD8SL32)
- EREPLACEMENTS REFURBISHED APPLE IPAD PRO 1 1 (IPADP1-129SL128)
- SAMSUNG Galaxy Tab A7 Lite 8.7 in. 32GB with Wi-Fi - Silver (SM-T220NZSAXAR)
- Dt Research Tablets