Dt Research

301Y-5X-4A5G DT301Y 10.1'' 11th Gen Core i5 Rugged Tablet with 8GB RAM & 521 GB SSD


product price: $3,267.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This DT Research 301Y-5X-4A5G DT301Y 10.1'' Core i5 rugged tablet combines function and style to bring you a high-performance device that simplifies daily operations. It features a Microsoft Windows 10 IoT Enterprise operating system with an Intel 11th Generation Core i5 processor that offers electrifying graphics so you can carefully research and analyze information without missing any details. The graphics are displayed on a 10.1'' high-brightness capacitive touchscreen that is fully responsive to varying pressure sensitivities. The touchscreen can be used with or without the detachable keyboard. The 4G LTE tablet also features Wi-Fi and long range Bluetooth capabilities making it a versatile and ideal tablet for fields such as hospitality manufacturing government finance healthcare and education.Built for long-lasting durability this lightweight tablet is protected from shocks vibrations water and dust and even comes with an anti-microbial coating. It includes a high capacity hot-swappable battery pack so you can quickly replace the battery without waiting for the unit to cool down. In addition to great battery-life this tablet boasts outstanding memory with 8 GB of RAM and a 521 GB solid-state drive SSD. With features such as these you can confidently save files captured with the tablet's integrated front and back cameras barcode scanner UHF RFID reader and smart card reader.Overall Dimensions:Width: 11''Depth: 7/8''Height: 7 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.