Shop All AC & Refrigeration Accessories
Dsc Products
DSC DSCBV300 50 x 60 ft. Ran Digital Bravo3 PIR
Mfr # DSCBV300
Zoro # G604147542
product price: $37.29
/ea
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dsc Products
- MFR # DSCBV300
- Zoro # G604147542
- UPC # 712324481389
- Country of Origin China
- Category AC & Refrigeration Accessories
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Multi-level signal processing
- Dual element low noise sensor
- Four interchangeable lenses
- High level static protection
- High level transient protection
- Color: White with Light Gray Lens
- Size: 50 x 60 ft.
- Weight: 0.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Air Velocity Sensor, White (QVM62.1)
- WILLIAMS COMFORT PRODUCTS Recessed-Mount Gas Wall Heater, Natural Gas, Top Vent Vent Type, Gravity Convection (2509622A)
- SPRAYON Coil and Fin Cleaner, Aerosol, 18 oz, White (SC0887000)
- TJERNLUND PRODUCTS Fan Speed Control, 115V, 8A (COP2)
- DIVERSITECH Condensate Drain Pan, Metal, 60Lx30Wx2D (6-M3060)
- MRCOOL 3 Ton Horizontal Evaporator Coil - 17.5" Cabinet (MCHP36BNPA)
- SUPCO Condensate Drain Pan (70CSA)
- NU-CALGON Refrigerant Leak Sealant, Up to 5 tons (4050-08)
- NU-CALGON UV Coil Cleaning System (4910-10)
- HIGHSIDE CHEMICALS HVAC Solderless Bonding Kit, 1.85 oz. (HS32098)
- DIVERSITECH Pro-Brown Coil Cleaner, 1 gal. (PRO-BROWN)
- Dsc Products AC & Refrigeration Accessories