Dryrod

Portable Welding Oven, Type 1,300 Deg


product price: $349.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Temp. Range 300 Degrees F
  • Capacity (Lb.) 10
  • Voltage 100-240V AC/DC
  • Chamber Dia. (In.) 3.0 in
  • Heating Elements 60W Dual Volt
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dryrod
  • MFR # 1205500
  • Zoro # G2996865
  • UPC #
    067431902228
  • Country of Origin United States
  • Category Welding Ovens

Dimensions

Chamber Dia. (In.) 3.0 in
Chamber Depth (In.) 20 in
Chamber Width 3 in
Overall Width 7.25 in
Maximum Electrode Length 18 in
Chamber Width x Depth 3 in x 20 in
Overall Height 23 in
Overall Depth 5.75 in
Chamber Depth 20 in

Description

Electrode Oven, Chamber Depth 20 in, Chamber Width 3 in, Material Steel, Maximum Weight Capacity 10 lb, Maximum Operating Temperature 300 Degrees F, Mount Type Portable, with Handles, Voltage 100 to 240V AC/DC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 60W Dual Volt, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 5.75 in, Overall Height 23 in, Overall Width 7.25 in, Series Type 1, Standards CE, Weight 10.5 lb, Maximum Electrode Length 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.