Shop All Welding Ovens
Dryrod
Locking Power Connection Kit, DryRod
Mfr # 1257395
Zoro # G1473479
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards CE
- Includes (1) 120V North American locking cord, (1) Locking power inlet, (2) Rivets
- Welding Processes Stick Welding (SMAW)
- Series Type 1; Type 2; Type 5; Type 15; Type 15B; Type 200HT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryrod
- MFR # 1257395
- Zoro # G1473479
- UPC # 67431902221
- Country of Origin United States
- Category Welding Ovens
Details
Item | Locking Power Connection Kit |
Standards | CE |
Includes | (1) 120V North American locking cord, (1) Locking power inlet, (2) Rivets |
Welding Processes | Stick Welding (SMAW) |
Series | Type 1; Type 2; Type 5; Type 15; Type 15B; Type 200HT |
Description
Locking Power Connection Kit, Welding Processes Stick Welding (SMAW), Series Type 1; Type 2; Type 5; Type 15; Type 15B; Type 200HT, Standards CE, Includes (1) 120V North American locking cord, (1) Locking power inlet, (2) Rivets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Gouging Tip Acet (6290-3G)
- WALTER SURFACE TECHNOLOGIES Stainless Steel Cleaner, 16.9 oz. Size (53G403)
- MASTER APPLIANCE Armature (ARM-607)
- HARRIS CUT-TIP, 6290-3NX (1501250)
- DRYROD Bench Oven, Type 300,120/240V, 400 lb. (1200203)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- DRYROD Latch Kit for Type 1/2/5/15/15B Oven (1257380)
- DRYROD Door Latch/Strike for Type 300/900 Oven (1252200)
- DRYROD Preset Thermostat Kit, Type 1/5/15Oven (1257435)
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- Dryrod Welding Ovens