Shop All Welding Ovens
Dryrod
Heating Element Kit, Type 900,240/480V
Mfr # 1250700
Zoro # G1472803
product price: $409.99
/ea
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 240/480V
- Standards IEC, NEC
- Includes (1) Retainer, (2) Element, (2) Jumper
- Welding Processes Stick Welding (SMAW)
- Series Type 900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryrod
- MFR # 1250700
- Zoro # G1472803
- UPC # 67431902005
- Country of Origin United States
- Category Welding Ovens
Details
Item | Heating Element Kit |
Voltage | 240/480V |
Standards | IEC, NEC |
Includes | (1) Retainer, (2) Element, (2) Jumper |
Welding Processes | Stick Welding (SMAW) |
Series | Type 900 |
Description
Heating Element Kit, Voltage 240/480V, Welding Processes Stick Welding (SMAW), Series Type 900, Standards IEC, NEC, Includes (1) Retainer, (2) Element, (2) Jumper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPHA FRY Solder Elec 63/37 .5Oz (13463)
- TWECO Gas Diffuser, Tweco Gun WM250 and #2, PK5 (15201140)
- WESTWARD 14" Stick Electrode 1/16" Dia., AWS E308L-16, 5 lb. (41R187)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- DRYROD Thermostat Kit, Type 300,120/240V (1251100)
- DRYROD Portable Welding Oven, Type 1,300 Deg (1205500)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- DRYROD Portble Oven with Wheels, Type 5,120/240V (1205522)
- DRYROD Portable Welding, Type 2,100-300 Deg (1205510)
- DRYROD Shelf Assembly for Type 300 Oven (1255100)
- LINCOLN ELECTRIC Electrode Welding Oven, 115/120VAC (K2942-1)
- Dryrod Welding Ovens