Shop All Welding Ovens
Dryrod
Heating Element Kit, Type 40HT, 480V
Mfr # 1250210
Zoro # G1472882
product price: $473.99
/ea
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Type 40HT
- Welding Processes Stick Welding (SMAW)
- Includes (3) Elements
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryrod
- MFR # 1250210
- Zoro # G1472882
- UPC # 67431902210
- Country of Origin United States
- Category Welding Ovens
Details
Item | Heating Element Kit |
Series | Type 40HT |
Welding Processes | Stick Welding (SMAW) |
Includes | (3) Elements |
Description
Heating Element Kit,Type 40Ht,480V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Brazing/Welding Tip, Type W-1, MD, #00 (0-W-1)
- LONGEVITY THORIATED TUNGSTEN 2% RED 1/16"(1.6mm), 10-Pack (880008)
- TURBOTORCH Torch Kit, X-4B Series, Acetylene (0386-0336)
- HARRIS Mach Cutt Tip Propane (6290-1-VVC)
- DRYROD Door Mount Thrmometr Kit, Type 300/900/24 (1250300)
- DRYROD Thermostat Kit, Type 300/900,240/480V (1251200)
- DRYROD Thermostat Kit, Type 300,120/240V (1251100)
- DRYROD Power Inlet Kit, Type 1/2/5/15/15B Oven (1257390)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- DRYROD Power Cord for all 120V DryRod Portable (1257540)
- PHOENIX Ph 1205520 Type 5 120-240V 50Lb Dry Rod Ii Oven (382-1205520)
- Dryrod Welding Ovens