Shop All Welding Ovens
Dryrod
Heating Element Kit, Type 300,120/240V
Mfr # 1250500
Zoro # G1472867
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage (Nominal) 120V, 240V
- Includes (1) Retainer, (2) Element, (2) Jumper
- Series Type 300
- Welding Processes Stick Welding (SMAW)
- Process Stick Welding (SMAW)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dryrod
- MFR # 1250500
- Zoro # G1472867
- UPC # 67431902003
- Country of Origin United States
- Category Welding Ovens
Details
Item | Heating Element Kit |
Input Voltage (Nominal) | 120V, 240V |
Includes | (1) Retainer, (2) Element, (2) Jumper |
Series | Type 300 |
Welding Processes | Stick Welding (SMAW) |
Process | Stick Welding (SMAW) |
Description
Heating Element Kit, Voltage 120V AC, 240V AC, Welding Processes Stick Welding (SMAW), Series Type 300, Standards CE, Includes (1) Retainer, (2) Element, (2) Jumper
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Tig Torch Kit, 250 Amp (20-25)
- FLAME ENGINEERING Weed Dragon Torch Kit (VT 2-23 C)
- HAKKO Spring Filter for FR-4102,817/809/807, 10PK (A1030)
- SIEVERT Propane Hose Assembly, 8 ft. (1508WS)
- DRYROD Rod Elevator for Type 1 Oven (1257260)
- DRYROD Bench/Floor Electrode Oven, Type 300 (1200200)
- DRYROD Door Latch/Strike for Type 300/900 Oven (1252200)
- DRYROD Portable Welding Oven, Type 1,300 Deg (1205500)
- DRYROD Electrode Welding Oven (1205523)
- DRYROD Oven, Portable Welding (1205520)
- DRYROD Portble Oven with Wheels, Type 5,120/240V (1205522)
- Dryrod Welding Ovens