Shop All Welding Ovens
Dryrod
Electrode Welding Oven
Mfr # 1205531
Zoro # G1511097
product price: $1,566.99
/ea
Free Shipping & Returns
$1,566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Temp. Range 100 Degrees to 300 Degrees F
- Capacity (Lb.) 150
- Voltage 120/240V AC
- Chamber Dia. (In.) 14.0 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryrod
- MFR # 1205531
- Zoro # G1511097
- Country of Origin United States
- Category Welding Ovens
Dimensions
Chamber Dia. (In.) | 14.0 in |
Chamber Depth (In.) | 19 3/4 in |
Overall Width | 17.5 in |
Overall Height | 20.5 in |
Chamber Depth | 19.75 in |
Chamber Width | 14 in |
Maximum Electrode Length | 18 in |
Overall Depth | 22.25 in |
Description
Electrode Oven, Chamber Depth 19.75 in, Chamber Width 14 in, Material Steel, Maximum Weight Capacity 150 lb, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature 100 Degrees F, Mount Type Benchtop, Voltage 120/240V AC, Welding Processes Stick Welding (SMAW), Color Yellow, Heating Elements 600W Wire Wrap, Insulation Fiberglass, Insulation Thickness 1 1/2 in, Overall Depth 22.25 in, Overall Height 20.5 in, Overall Width 17.5 in, Series Type 15, Standards CE, cUL, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Gas Diffuser, 035-045, Magnum Gun (52) (KP52)
- OPTREL Magnifying Lens 1.50, For OPTREL Helmets (5000.051)
- HOBART FILLER METALS MIG Welding Wire, 70S6, 0.025, 11lb (S305401-G23)
- ALCOTEC ER4043 3/64 20# Spool Alum MIG Wire (404320047)
- DRYROD Shelf Assembly for Type 300 Oven (1255100)
- DRYROD Locking Power Connection Kit, DryRod (1257395)
- DRYROD Power Cord for all 120V DryRod Portable (1257540)
- DRYROD Door Latch/Strike for Type 300/900 Oven (1252200)
- DRYROD Heating Element Kit, Type 2, Dual, 120-240V (1257318)
- DRYROD Oven, Portable Welding (1205520)
- DRYROD Latch Kit for Type 1/2/5/15/15B Oven (1257380)
- Dryrod Welding Ovens