Shop All Welding Ovens
Dryrod
Door Mount Thrmometr Kit, Type 300/900/24
Mfr # 1250300
Zoro # G1472891
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Type 20HT; Type 300; Type 900; Type 24
- Welding Processes Stick Welding (SMAW)
- Weight 20 lb
- Includes Cover, Door Mounted Thermometer, Mounting Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryrod
- MFR # 1250300
- Zoro # G1472891
- UPC # 67431902001
- Country of Origin United States
- Category Welding Ovens
Details
Item | Door Mount Thermometer Kit |
Series | Type 20HT; Type 300; Type 900; Type 24 |
Welding Processes | Stick Welding (SMAW) |
Weight | 20 lb |
Includes | Cover, Door Mounted Thermometer, Mounting Bracket |
Description
Door Mount Thermometer Kit, Voltage 120/240V, 240/480V, Welding Processes Stick Welding (SMAW), Series Type 20HT; Type 300; Type 900; Type 24, Standards CE, Weight 20 lb, Includes Cover, Door Mounted Thermometer, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRIS Specialty Gas Regulator, Single Stage, CGA-590, 0 to 125 psi, Use With: Industrial Air (KH1048)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-590, 0 to 125 psi, Use With: Compressed Air (KH1102)
- HAKKO Fume Extractor Carbon Filter Odor (999-245)
- WESTERN ENTERPRISES Western Enterprises 312-111 Y Connection With Valves (312-111)
- DRYROD Portable Oven, Type 1,120-240V, 10 lb. (1215500)
- DRYROD Portable Welding, Type 2,100-300 Deg (1205510)
- DRYROD Locking Power Connection Kit, DryRod (1257395)
- DRYROD Phoenix Stick Weld Electrode Oven (9004120)
- DRYROD Preset Thermostat Kit, Type 1/5/15Oven (1257435)
- DRYROD Electrode Welding Oven (1205523)
- DRYROD Thermostat Knob for DryRod Portable (4055030)
- Dryrod Welding Ovens