Shop All Exterior Stains & Sealers
Drylok
Drylok 28612 Extreme Masonry Waterproof Sealer 1 Quart - pack of 4
Mfr # 1602408
Zoro # G404108484
Free Shipping & Returns
$85.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drylok
- MFR # 1602408
- Zoro # G404108484
- UPC # 79941286125
- Country of Origin China
- Category Exterior Stains & Sealers
Description
Features
- Extreme Masonry Waterproof Sealer
- Indoor and Outdoor
- This smooth waterproof paint is perfect for the most demanding conditions
- For waterproofing interior, exterior, above or below grade masonry walls, basement walls, retaining walls, foundations, landscape walls, cinder blocks, concrete blocks, bare concrete swimming pools, stucco and brick
- Resistance to wind driven rain of 98 mph
- Color: Bright White
- Size: 1 quart
- VOC Level: 100 VOC
- Coverage Area: 75-100 sq. ft.
- Base Material: Latex
- UV Resistant: Yes
- Dimension: 5.5" H x 9" W x 9" L
- Weight: 11.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINWAX Wood Finish Semi-Transparent Golden Oak Oil-Based Penetrating Wood Stain 1 qt (70001444)
- SAMPLIZE PEEL&STICK CHELSEA GRAY (BMHC168)
- MODERN MASTERS Metallic Paint, WaterBase, English Brown, 6 oz (ME525)
- RUST-OLEUM Spray Paint, Hunter Green, Semi-Gloss, 12 Oz (249853)
- DRYLOK Matte Gray Tintable Latex Waterproof Sealer 1 gal (21913)
- DRYLOK White Tintable Latex Masonry Waterproof Sealer 1 gal (27513)
- DRYLOK Flat Gray Latex Masonry Waterproof Sealer 1 gal (27613)
- DRYLOK White Latex Waterproof Sealer 1 gal (28613)
- DRYLOK High-Gloss Clear Latex Masonry Waterproof Sealer 1 gal (20913)
- DRYLOK GAL CLEAR HI-GLOSS SEALER (28913)
- CABOT Aust Tmbr Natural Wf Qt (140.0019400.005)
- Drylok Exterior Stains & Sealers