Shop All Sheets and Pillow Cases
Dryfast
Pillow Case, Standard, 44 in. W, PK12
Mfr # 1A29681
Zoro # G3886499
product price: $33.99
/pk 12, $2.83/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Full
- Width 44 in
- Length 35 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryfast
- MFR # 1A29681
- Zoro # G3886499
- UPC # 028828165879
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full |
Width | 44 in |
Length | 35 in |
Details
Item | Pillowcase |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem | 3 in |
Closure | Sewn |
Description
Pillowcase, Full Size, Width 44 in, Length 35 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Closure Sewn, Hem 3 in, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Black Drafting Chair, 25" W 25" L 49-1/2" H, Adjustable, Fabric Seat, B1691 Series (B1691-BK)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- MARTEX SOVEREIGN Bath Sheet Towel, 35 x 66 In, Ecru, PK12 (7132340)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- DRYFAST Fitted Sheet, Twin Size, 75 in. L, PK6 (1A29705)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- BAMBOO COMFORT Bamboo 4 Piece Luxury Chevron Embossed Sheet Set - Twin - Chevron Embossed - Silver (1302TWSIL)
- Dryfast Sheets and Pillow Cases