Shop All Sheets and Pillow Cases
Dryfast
Flat Sheet, XL Full Size, 120 in. L, PK6
Mfr # 1A29686
Zoro # G3886237
original price:
$96.52
9% off
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Full XL
- Width 84 in
- Length 120 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dryfast
- MFR # 1A29686
- Zoro # G3886237
- UPC # 028828165961
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Full XL |
Width | 84 in |
Length | 120 in |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Hem | 2 in |
Corners | Sewn |
Description
Flat Sheet, Flat, Full XL Size, Width 84 in, Length 120 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Corners Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Bed, Headboard Only, Queen Size, Bedroom, Upholstered, Pu Leather Look, Brown, Transitional (I 6000Q)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- VOLLRATH Control Knob (23423-1)
- DEFLECTO Chair Mat 45"x53", Traditional Lip Shape, Clear, for Carpet, Thickness: 1/2" (CM14233)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- DRYFAST Fitted Sheet, XL Twin Size, 80 in. L, PK6 (1A29714)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- DRYFAST Pillow Case, King, 44 in. W, PK12 (1A27879)
- DRYFAST Flat Sheet, King Size, 110 in. L, PK6 (1A29702)
- TRUE NORTH BY SLEEP PHILOSOPHY Soloft Plush Sheet Set, Ivory - Twin (BL20-0445)
- Dryfast Sheets and Pillow Cases