Shop All Sheets and Pillow Cases
Dryfast
Flat Sheet, Twin Size, 110 in. L, PK6
Mfr # 1A29684
Zoro # G3886255
product price: $74.35
/pk 6, $12.39/ea
$74.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Type
- Size Twin
- Width 69 in
- Length 110 in
- Fabric 60% Cotton/40% Polyester
- Thread Count T200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryfast
- MFR # 1A29684
- Zoro # G3886255
- UPC # 028828165916
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | Twin |
Width | 69 in |
Length | 110 in |
Details
Item | Flat Sheet |
Type | Flat |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Sewn |
Hem | 2 in |
Description
Flat Sheet, Flat, Twin Size, Width 69 in, Length 110 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Color White, Corners Sewn, Hem 2 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Chair -White Plastic - Event Chair (LE-L-3-WHITE-GG)
- VIRCO 3000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Navy Seat (3018)
- KANTEK Mobile Printer Stand, Black (KTKPS510)
- FIREKING 17-3/4" W 4 Drawer File Cabinet, Black, Legal/Letter (4P1825-CBL)
- DRYFAST Pillow Case, Standard, 44 in. W, PK12 (1A29681)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- DRYFAST Fitted Sheet, Twin Size, 75 in. L, PK6 (1A29705)
- DRYFAST Fitted Sheet, XL Full Size, 80 in. L, PK6 (1A29711)
- DRYFAST Fitted Sheet, King Size, 80 in. L, PK6 (1A29716)
- DRYFAST Flat Sheet, Full Size, 110 in. L, PK6 (1A29685)
- HASTINGS HOME Body Pillow Cover, Soft Sherpa Pillowcase With Zipper, Fits Pillows Up To 51 Inches (White) (697612RYF)
- Dryfast Sheets and Pillow Cases