Shop All Sheets and Pillow Cases
Dryfast
Fitted Sheet, King Size, 80 in. L, PK6
Mfr # 1A29716
Zoro # G3886158
product price: $89.19
/pk 6, $14.87/ea
Free Shipping & Returns
$89.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fitted
- Size King
- Width 78 in
- Length 80 in
- Fabric 60% Cotton/40% Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dryfast
- MFR # 1A29716
- Zoro # G3886158
- UPC # 028828166166
- Country of Origin Bahrain
- Category Sheets and Pillow Cases
Dimensions
Size | King |
Width | 78 in |
Length | 80 in |
Pocket Size | 12 in |
Details
Item | Fitted Sheet |
Type | Fitted |
Fabric | 60% Cotton/40% Polyester |
Thread Count | T200 |
Color | White |
Corners | Elastic |
Description
Fitted Sheet, Fitted, King Size, Width 78 in, Length 80 in, 60 Percent Cotton/40 Percent Polyester, T200 Thread Count, Pocket Size 12 in, Color White, Corners Elastic, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Roller Drawer Guide Lhrh (22798)
- DMI Wheelchair Back Pack w/Straps, 14x19" (517-1072-0200)
- DMI Mattress Encasmnt, King, 80inL, Zpperd (554-8068-1953)
- REGENCY Regency Kahlo Tapered Post Legs (Set of 4)- Chrome (MTPL27CM)
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- DRYFAST Flat Sheet, Twin Size, 110 in. L, PK6 (1A29684)
- DRYFAST Flat Sheet, King Size, 110 in. L, PK6 (1A29702)
- DRYFAST Flat Sheet, XL Full Size, 120 in. L, PK6 (1A29686)
- DRYFAST Flat Sheet, XL Queen Size, 120 in. L, PK6 (1S49761)
- INFINITI Pillow Protector Std, 20X26 T180 Wt Fab, 12PK (1410210)
- Dryfast Sheets and Pillow Cases