Shop All Tarps
Dry Top
Heavy Duty Tarp, White, Polyethylene
Mfr # 7008293
Zoro # G303755192
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | White |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
10 x 20 ft. Heavy Duty Polyethylene Tarp White
Features- Extra heavy reinforced corners
- High strength rust-resistant grommets on each corner and approximately every 18
- Heavy duty industrial polyethylene
- Country of Origin: Vietnam
- Material: Polyethylene
- Space Between Grommets: 1.5
- Thickness: 10"
- UV Resistant: Yes
- Water Resistant: Yes
- Durability: Heavy Duty
- Color: White
- Length: 20"
- Width: 10"
- Weight: 5.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 90 Drive Links (18HX090E)
- SKEETER SCREEN Skeeter Screen 90800 Spreadable Insect Deterrent; 4 lbs. (90800)
- MTD Bar-Engine Mountin (GW-1034A)
- COLES WILD BIRD PRODUCTS Cole'S Special Feeder Blended Bird Food, 5 Lb Bag (SF05)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- TARPS NOW 16 ft x 16 ft Heavy Duty 12 Mil Tarp, White, Reinforced Polyethylene (CSP12W-1616)
- Dry Top Tarps