Shop All Tarps
Dry Top
Heavy Duty Tarp, Brown/Silver, Polyethylene
Mfr # 7008312
Zoro # G503949216
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Heavy Duty
- Grommet Spacing 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Color | Brown/Silver |
Tarp Material | Polyethylene |
Tarp Strength | Heavy Duty |
Item | Tarp |
Grommet Spacing | 18 in |
Description
12 x 24 ft. Heavy Duty Polyethylene Reversible Tarp, Brown & Silver
Our garden products reflects designs that are current or en vogue. It doesn't necessarily reference historical design styles and often provides a feeling of everything in its place. They are named for its high quality, durability, stability and with standing capacity for generations. We provide unique, creative and innovative, inspiring designs, luxurious look texture for all kind of space and variety of selections for shopping.
Features- Rope reinforced hem
- Heavy-duty plastic cap reinforced corners
- Color: Brown/Silver
- Grommet Spacing: 18"
- Length: 12'
- Material: Polyethylene
- Resists: Rust, Tear, UV, Water, Weather
- Thickness: 10 mil
- Width: 24'
- Country of Origin: Vietnam
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Hot Water LP Pressure Washer, 8 HP, 3000 (HG-3004-1230)
- ACDELCO Retainersplg Wire, 12163607 (12163607)
- EAGLE MFG Cigarette Receptacle, 2 gal., Tan (1202BEI)
- LOGO BRANDS West Virginia Inflatable Mascot (239-100-M)
- DRY TOP 20 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (12020)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- GLOBAL INDUSTRIAL 20 ft x 16 in Light Duty 5 Tarp, Blue, Polyethylene (298552)
- Dry Top Tarps