Shop All Tarps
Dry Top
9 ft x 12 ft Medium Duty Tarp, Blue
Mfr # 912
Zoro # G309209620
product price: $17.55
/pk 20, $0.88/ea
Sold in multiples of 20 for $351.00
$351.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Medium Duty
- Tarp Finished Length 9 ft
- Tarp Finished Width 12 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 9 ft x 12 ft |
Tarp Finished Length | 9 ft |
Tarp Finished Width | 12 ft |
Details
Color | Blue |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce full-finish-size tarps. Good for endless applications. Industrial DIY homeowner agricultural landscaping hunting painting camping storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 40 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Garden Hose Inlet, 3/4F x 3/4F (23-0021)
- APACHE Garden Hose Gasket (44030000)
- LOGO BRANDS Alabama Repeating Logo Mini-Size Rubber Basketball (102-91MR-1)
- A & I PRODUCTS Classical V-Belt (7/8" X 52") 22" x5" x0.7" (A-C48)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Blue (04060)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP 6 ft x 6 ft Tarp, Black (50066)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-18X24)
- Dry Top Tarps