Shop All Tarps
Dry Top
8 ft x 10 ft Heavy Duty Tarp, White
Mfr # 30810
Zoro # G405388076
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 8 ft x 10 ft
- Color White
- Tarp Strength Heavy Duty
- Tarp Finished Length 8 ft
- Tarp Finished Width 10 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft x 10 ft |
Tarp Finished Length | 8 ft |
Tarp Finished Width | 10 ft |
Details
Color | White |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce full finish size tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Cap 125-144 For Toro 88-3980 (125-144)
- ACORN INTERNATIONAL Poultry Netting, 1" x 24" x 25 ft. (PN12425)
- JACTO Jacto Sprayer Replacement DF Deflector Fan Nozzles (1197483)
- LOGO BRANDS Notre Dame Pinwheel Logo Junior Size Rubber Football (190-93JR-2)
- DRY TOP Heavy Duty Tarp, Silver, Polyethylene (23060)
- DRY TOP 26 ft x 40 ft Heavy Duty Tarp, Brown (22640)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21015)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 10 mil Tarp, Green/Black, Polyethylene (MTGB-2020-X)
- Dry Top Tarps