Shop All Tarps
Dry Top
8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 00810
Zoro # G103163104
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 8 ft W x 10 ft L |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 8 ft. W X 10 ft. L Medium Duty Polyethylene Tarp Blue
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRAMM Heavy-Duty Metal 9-Pattern Nozzle, Berry (60-12706)
- JT EATON JT Eaton Pest Catchers Glue Trap , 4PK (844)
- SEYMOUR MIDWEST Perfection Digger, 8ft. Wood Handles (21248)
- MI-T-M Washer, 8-0427 (8-0427)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (7008312)
- DRY TOP Heavy Duty Tarp, Olive, Canvas (61012)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- MAURITZON 7 ft 4 in x 9 ft 6 in Standard Duty 5 Mil Tarp, Black, Vinyl, Tear Resistant, UV Resistant (MBT-12-04-0810)
- Dry Top Tarps