Shop All Tarps
Dry Top
6 ft x 8 ft Medium Duty Tarp, Blue
Mfr # 00068
Zoro # G205302821
$7.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Strength Medium Duty
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Blue |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce full finish size tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 2 14inch 57 mm Polymer Gate Stop, Black (480BPYR)
- JAMESON 13" Pruning Hand Saw with Orange Handle (HS-13TE-O)
- LUPINE DOG HARNESS 20-30"" BLK (27545)
- BRIGGS & STRATTON Filter, A/C Cartridge (593260)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Blue (912)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP 26 ft x 40 ft Heavy Duty Tarp, Brown (22640)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- DRY TOP 20 ft W x 30 ft L Medium Duty Tarp, Blue, Polyethylene (02030)
- TARPS NOW 6 ft x 8 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-0608)
- Dry Top Tarps