Shop All Tarps
Dry Top
6 ft x 8 ft Heavy Duty Tarp, Brown
Mfr # 20068
Zoro # G105303140
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 6 ft x 8 ft
- Color Brown
- Tarp Strength Heavy Duty
- Tarp Finished Length 6 ft
- Tarp Finished Width 8 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 8 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 8 ft |
Details
Color | Brown |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce both full finish size and reversible tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW STORAGE PRODUCTS Carport, 10 ft. x 15 ft. x 9 ft. Charcoal (CPHC101509)
- BAYER Maxforce FC Ant Bt Station (80194501)
- NYLGLO Ohio State Flag, 3x5 Ft (144260)
- BURGESS 110V Electric Insect Thermal Fogger (16982150)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (7008293)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21220)
- DRY TOP 16 ft x 20 ft Heavy Duty Tarp, White (31620)
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- XPOSE SAFETY 25 ft x 45 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2545-X-A)
- Dry Top Tarps