Shop All Tarps
Dry Top
6 ft x 6 ft Tarp, Black
Mfr # 50066
Zoro # G3853651
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Tarp Finished Length 6 ft
- Tarp Finished Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 6 ft x 6 ft |
Tarp Finished Length | 6 ft |
Tarp Finished Width | 6 ft |
Details
Color | Black |
Item | Tarp |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16 Gauge Rebar Tie Wire, 96 ft L, Bare Wire, Steel, 2 Wraps Per Tie (16BARTW1)
- HI-RUN Lawn/Garden Tire, LG 13x5.00-6, 2 Ply (WD1085)
- MILWAUKEE TOOL 21 in. High Lift Mower Blade for M18 FUEL Self-Propelled Lawn Mower (49-16-2735)
- FROG FURNISHINGS Gray 6' Sport Bench (PB 6GRASPOE)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21824)
- DRY TOP 20 ft W x 30 ft L Medium Duty Tarp, Blue, Polyethylene (02030)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (32030)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- X1 TOOLS 20 ft x 30 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene, Fire Retardant (X1T-CAN-TFR-SIL-3020)
- Dry Top Tarps