Shop All Tarps
Dry Top
30 ft x 40 ft Heavy Duty Tarp, White
Mfr # 33040
Zoro # G005388186
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 30 ft x 40 ft
- Color White
- Tarp Strength Heavy Duty
- Tarp Finished Length 30 ft
- Tarp Finished Width 40 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 30 ft x 40 ft |
Tarp Finished Length | 30 ft |
Tarp Finished Width | 40 ft |
Details
Color | White |
Tarp Strength | Heavy Duty |
Item | Tarp |
Description
Our tarps are cut larger so they finish true to size. We were the first to introduce full finish size tarps. Good for endless applications. Industrial DIY Homeowner Agricultural Landscaping Hunting Painting Camping Storage and much more. Great for industrial agricultural storage or anywhere a strong tarp is needed. Dry Top a nationally trusted brand for over 30 years offers a lineup of products to fit every need.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Steel Jalapeno Popper Tray 11 in. L X 5.25 in. W 1 pk (06136ACE)
- SPALDING Slammer™ Flex Goal Basketball Rim (411-506)
- IGLOO Igloo 385-431 3 Gal. Industrial Water Cooler (385-431)
- RV PIGTAILS RV Pigtails 30042 Forest River / Rockwood / Keystone RV 4-6 Pigtail - Yellow, 48" (30042)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (7008312)
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- DRY TOP 20 ft W x 30 ft L Medium Duty Tarp, Blue, Polyethylene (02030)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21020)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- ZORO SELECT 48 ft x 79 ft 4 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (5WTK8)
- Dry Top Tarps