Shop All Tarps
Dry Top
26 ft W x 40 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 02640
Zoro # G803445043
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 26 ft W x 40 ft L |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 26 ft. W X 40 ft. L Medium Duty Polyethylene Tarp Blue
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEOGEN NEOGEN DeciMax 116841 Soft Bait Rodenticide, Paste, 8 lb Pail (116841)
- REJUVENATE Spectracide Triazicide Insect Killer Liquid Concentrate 40 oz (HG-55829)
- MTD Tank-Gas (751-0555B)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- DRY TOP 18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11824)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21015)
- DRY TOP Heavy Duty Tarp, Silver, Polyethylene (23060)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Blue (04060)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-50X100)
- Dry Top Tarps