Shop All Tarps
Dry Top
20 ft W x 30 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 02030
Zoro # G003163464
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 20 ft W x 30 ft L |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 20 ft. W X 30 ft. L Medium Duty Polyethylene Tarp Blue
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Universal Canopy, 20 Ft. X 18 Ft. (11C543)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- CLASSIC ACCESSORIES Windshield Cover, Ford 04-18, White RV (78634)
- SENIX 58 Volt Max* 10-Inch Cordless Brushless Pole Saw, Tool Only (CSPX5-M-0)
- DRY TOP 18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11824)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP 6 ft x 6 ft Tarp, Black (50066)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- KING TARPAULIN 8 ft x 10 ft Heavy Duty Tarp, Brown (TCR10008010BR1)
- Dry Top Tarps