Shop All Tarps
Dry Top
18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene
Mfr # 11824
Zoro # G203457714
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 18 ft W x 24 ft L |
Details
Color | Brown/Green |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 18 ft. W X 24 ft. L Medium Duty Polyethylene Reversible Tarp Brown/Green
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH Hth De Filter Aid 10Lb (67035)
- COLEMAN-MACH 08-0033 Cool Only Control Package Non-Ducted Ceiling Configurations w Wall Thermostat 8330-752 (8330-752)
- FLASH FURNITURE 35.25" Round Black Steel Table with 4 Chairs (CO-35RD-02CHR4-BK-GG)
- ZERO FRICTION Men's Stryker Golf Glove, Grey/Lime (GL20003)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Camoflauge, Polyethylene (41216)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21015)
- DRY TOP 16 ft x 20 ft Heavy Duty Tarp, White (31620)
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- TARPCO SAFETY 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 7 Mil Tarp, Green/Black, Polyethylene (TS-203-9X12)
- Dry Top Tarps