Shop All Tarps
Dry Top
16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene
Mfr # 11624
Zoro # G103457692
$27.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Finished Size | 16 ft W x 24 ft L |
Details
Color | Brown/Green |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 16 ft. W X 24 ft. L Medium Duty Polyethylene Reversible Tarp Brown/Green
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURE GARDEN 44lbs Square Umbrella Stand Outdoor Base, Black (50-LG1358)
- GARDENERS BLUE RIBBON Sturdy Stretch, 0.48"x150 ft. (T007B)
- ILC Replacement For Resitronic 232-120-Is-Lpf Ballast (232-120-IS-LPF)
- A.R. NORTH AMERICA Quick Connect Hose, AR390S PP (PW4220670)
- DRY TOP 12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene (01224)
- DRY TOP 18 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11824)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene (01216)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (7008293)
- DRY TOP Heavy Duty Tarp, Silver, Polyethylene (23060)
- DRY TOP Heavy Duty Tarp, White, Polyethylene (31020)
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, White, Polyethylene (CT-304-30X50)
- Dry Top Tarps