Shop All Tarps
Dry Top
16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 01620
Zoro # G303163546
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyethylene
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
- Tarp Finished Length 20 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 16 ft W x 20 ft L |
Tarp Finished Length | 20 ft |
Details
Color | Blue |
Material | Polyethylene |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 16 ft. W X 20 ft. L Medium Duty Polyethylene Tarp Blue
- •
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Cultivator, Forged 4 Tine Head (42244)
- PARKER MC CRORY 693 Parmak 492 ft Underground Insulated Cable Black (145394)
- KNESS Kness Kage-All® Squirrel Live Animal Trap (151-0-006)
- X1 TOOLS 10 ft x 8 ft Heavy Duty 22 Mil Tarp, White, Vinyl (X1T-CAN-V18-WHI-0810)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Camoflauge, Polyethylene (41216)
- DRY TOP 20 ft W x 30 ft L Medium Duty Tarp, Blue, Polyethylene (02030)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- DRY TOP 12 ft x 24 ft Medium Duty Tarp, Brown/Green (11224)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (21015)
- DRY TOP 12 ft x 24 ft Heavy Duty Tarp, Brown/Silver (21224)
- HARPSTER OF PHILIPSBURG 40 ft x 60 ft Heavy Duty Tarp, Brown, High-Density Polyethylene (BR40x60)
- Dry Top Tarps