Shop All Tarps
Dry Top
12 ft W x 24 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 01224
Zoro # G203163295
product price: $28.85
/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft W x 24 ft L |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 12 ft. W X 24 ft. L Medium Duty Polyethylene Tarp Blue
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROGUE TOOLS Rogue Hoe No-Break Rakes (70NBR)
- MTD Throttle Grip Asm (753-09888)
- A.R. NORTH AMERICA Lance Molded, 48", Zinc (004031448)
- DUCK COVERS Ultimate Brown Patio Stool Cover, Ultimate, 26"x28", 28"x30" (UCH283046)
- DRY TOP 5 ft W x 7 ft L Medium Duty Tarp, Brown/Green, Polyethylene (10057)
- DRY TOP 8 ft W x 10 ft L Medium Duty Tarp, Blue, Polyethylene (00810)
- DRY TOP 16 ft W x 20 ft L Medium Duty Tarp, Blue, Polyethylene (01620)
- DRY TOP 9 ft x 12 ft Medium Duty Tarp, Brown/Green (10912)
- DRY TOP 12 ft W x 16 ft L Medium Duty Tarp, Camoflauge, Polyethylene (41216)
- DRY TOP Heavy Duty Tarp, Brown/Silver, Polyethylene (22020)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-20X40)
- Dry Top Tarps