Shop All Tarps
Dry Top
12 ft W x 16 ft L Medium Duty Tarp, Blue, Polyethylene
Mfr # 01216
Zoro # G103162961
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
- Tarp Strength Medium Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Finished Size | 12 ft W x 16 ft L |
Details
Color | Blue |
Tarp Material | Polyethylene |
Tarp Strength | Medium Duty |
Item | Tarp |
Description
Foremost Tarp Co. Dry Top 12 ft. W X 16 ft. L Medium Duty Polyethylene Tarp Blue
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA UMBRELLA Protective Cover, 10 Ft., Beige (194061040775)
- DRAMM Dramm Corporation DRM1017010 Color Storm 50 ft. Soaker Hose (DRM1017010)
- EMSCO GROUP Landscape Rock, Natural Textured Appearance, Tall Monolith Utility Cover, Lightweight (2835-1)
- TEKNOR APEX Teknor Apex 8604-50 NeverKink RV/Marine Water Hose - 5/8" x 50' (8604-50)
- DRY TOP 5 ft W x 7 ft L Medium Duty Tarp, Brown/Green, Polyethylene (10057)
- DRY TOP 12 ft W x 20 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11220)
- DRY TOP 16 ft W x 24 ft L Medium Duty Tarp, Brown/Green, Polyethylene (11624)
- DRY TOP Heavy Duty Tarp, Olive (61620)
- DRY TOP 6 ft x 6 ft Tarp, Black (50066)
- DRY TOP 40 ft x 60 ft Medium Duty Tarp, Brown/Green (14060)
- CORE TARPS 70 ft L x 0.5 mm H x 50 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-50X70)
- Dry Top Tarps