Shop All Footwear Accessories
Dry Guy
DRYGUY FORCE DRY DX
Mfr # 02129
Zoro # G506006268
product price: $82.99
/ea
Free Shipping & Returns
$82.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 7 3/5 in
- For Use With Footwear, Gloves
- Features Dries up to 4 garments, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees C, Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan
- Tube Length 14 1/2 in
- Color Gray, Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dry Guy
- MFR # 02129
- Zoro # G506006268
- UPC # 096506021298
- Country of Origin China
- Category Footwear Accessories
Dimensions
Width | 7 3/5 in |
Tube Length | 14 1/2 in |
Height | 12 11/25 in |
Length | 15 2/25 in |
Details
For Use With | Footwear, Gloves |
Features | Dries up to 4 garments, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees C, Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan |
Item | DRYGUY FORCE DRY DX |
Color | Gray, Orange |
Includes | 2 Removable Extension Tubes, 3-hour Timer |
Wattage | 230 W |
Voltage | 120 V |
Description
DRYGUY FORCE DRY DX, Overall Dimensions 15.08L x 7.6W x 12.44H, For Use With Footwear, Gloves, Voltage 120 V, Wattage 230 W, 14 1/2 in Tube Length, Gray, Orange, Features Dries up to 4 garments, Heat/No Heat Switch, Heats to 105 Degrees F/40.5 Degrees C, Two Removable Extension Tubes for Taller Boots, Utilizes Forced Air Technology with Rotary Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Knit Dipped Gloves, Cut Level A1, L (60581)
- NEVS Radioactive 1/2" x 500" (LT-0355T)
- FAME FABRICS Bib Apron, 3-Pocket, F10, Charcoal (32535)
- CONDOR Coverall Rainsuit w/Hood, Yellow, 4XL (4PCF6)
- DRY GUY DRYGUY SIMPLE DRY (02136)
- DRY GUY Travel Dry DX Black/Orange Boot Dryer (02140)
- HOTHANDS Foot Warmer, 7-3/4 in. x 2-3/4 in., PR (HFINSPDQ)
- KGS BOOT GUARD KG-Xtreme Kevlar(R)/Nylon Lace, 120" (2120)
- SOF COMFORT Cushioning Gel Insole, Women, PR (46205)
- GEORGIA BOOT Georgia Boot Comfort Core Next Gen Memory Foam Insole (GB00430)
- DMI Sock Aid, Purple, Plastic, Contains Latex (641-3855-0000)
- Dry Guy Footwear Accessories