Shop All Specialty Cleaners
Dry Coat
Rust Preventative, Water Based
Mfr # DC55
Zoro # G2240975
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,044.99
Free 30-Day Returns
Key Features
- Size 55 gal.
- Container Type Drum
- Fragrance Unscented
- Cleaner Form Liquid
- Green Environmental Attribute RoHS 2011/65/EU Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dry Coat
- MFR # DC55
- Zoro # G2240975
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 55 gal. |
Cleaner Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Container Size | 55 gal |
Description
Rust Preventive, Surfaces for Use On Hard Nonporous Surfaces, Drum, 55 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, RoHS Certified, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 50 Degrees F or Above, VOC Content 1 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 55 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Ultra Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Pro Automatic Dispensers (34643)
- PFERD Curved Handle Platers Brush - 3 Rows, .005 Brass Wire (89544)
- PROTEAM Motor/Fan (120 V) w/Crimps (105162)
- GLOBAL INDUSTRIAL Heavy Duty Scouring Pads, Green, 6 x 9, 15PK (670327)
- DRY COAT Rust Preventative, Water Based (DC5)
- CABOT Wood Cleaner, Clear, 1 gal. (140.0008007.007)
- 303 PRODUCTS 16 Oz. Trigger Spray Outdoor Fabric Guard (30605)
- HERCULES CryoTek Original Antifreeze, 5 gal, Composition Propylene Glycol, Water, Liquid, BluePink, Odorl (35260)
- WEIMAN Stone Cleaner, 24 oz, Spray Bottle, PK6 (109A)
- BIOCLEAN 40 oz Hard Water Stain Remover (WSR40)
- BICKMORE Saddle Soap Plus Tin 6.5 oz. (2462)
- Dry Coat Specialty Cleaners