Shop All Specialty Cleaners
Dry Coat
Rust Preventative, Water Based
Mfr # DC330
Zoro # G2240966
product price: $5,941.99
/ea
Free Shipping & Returns
$5,941.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 330 gal.
- Container Type Palletized Tank
- Fragrance Unscented
- Cleaner Form Liquid
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dry Coat
- MFR # DC330
- Zoro # G2240966
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 330 gal. |
Cleaner Container Size | 330 gal |
Container Size | 330 gal |
Description
Rust Preventive, Surfaces for Use On Hard Nonporous Surfaces, Palletized Tank, 330 gal, Fragrance Unscented, Ready to Use, Recommended Dilution Ready to Use, RoHS Certified, Primary Chemical None, Cleaner Form Liquid, Product Series No Series, Rinse Required Yes, Application Temperature 50 Degrees F or Above, VOC Content 1 Percent, NSF Rating Not Rated, Nonflammable Yes, Biodegradable Yes, Net Weight 330 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLD ARMOR Liquid 32 oz. Mold Blocker, Trigger Spray Bottle (FG516T)
- GORDON BRUSH 0.012" Brass Bristle, 7-1/8" x 2-1/4" Large Block Brush (426B)
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- WEILER 24" Street Broom, 5-1/4" Trim Length, Brown Polypropylene Fill (42174)
- DRY COAT Rust Preventative, Water Based (DC55)
- DRY COAT Rust Preventative, Water Based (DC5)
- PENOFIN 6.65 Lb Pro-Tech Step #3 - Wood Brightener (FTECBGA)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- WYPO Tip Cleaner Kit, Standard, #1, 6 - 26, 13 Extra Long Wires (TC-STANDARD)
- CABOT Wood Cleaner Concentrate Deck Cleaner 1 gal (140.0008002.007)
- SCOTTS LIQUID GOLD Scott's Liquid Gold 14 Oz. Wood Cleaner (10018)
- Dry Coat Specialty Cleaners