Drum Workshop

Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray


product price: $162.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

LP World Beat FX Djembes are lightweight, weather resistant and extremely durable. They produce bright crisp slaps and deep, rich bass tones and are great for recreational players as well as pros. They are obtainable in multiple sizes with rope-tuned and mechanically tuned versions.

Features
  • Rope Djembe 11 in. Synthetic Shell & Head, Gray
  • 11" Diameter
  • Durable seamless synthetic shell construction
  • Synthetic heads
  • Traditional rope tuning
Specifications
  • Collection: World Beat FX
  • Country of Origin: Indonesia
  • Size: 11 in.
  • Dimension: 23" H x 15" W x 15" L

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.