Shop All Indoor Game Tables
Drum Workshop
Latin Percussion LP403 8.75 in. Ice Bell
Mfr # LP403
Zoro # G003868741
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Drum Workshop
- MFR # LP403
- Zoro # G003868741
- UPC # 731201171618
- Country of Origin China
- Category Indoor Game Tables
Description
Some listen to music to relax their mind, while for some, making music is the highest form of expression. People who create music belong to a league of their own, and that is quite fascinating. So if you want to learn playing a musical instrument, or it’s your child who has shown a keen interest in learning one, then go ahead and buy musical instruments from us and flaunt your skills.
Features- 8.75 in. Ice Bell
- Variety of styles to suit individual requirements
- Various materials, designs and sizes
- Authentic and reliable products
- Collection: LP
- Country of Origin: Thailand
- Size: 8.75 in.
- Dimension: 02" H x 08" W x 08" L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS POOL TEST STRIP, 50PK (00-AC490)
- MTD Air Filter (OEM-751-10794)
- MTD Clutch-Pto (01001979P)
- STENS Fan Wheel For Stihl Most Bg56, Sh56 And Sh86 Blowers 4241 704 3405; 150-362 (150-362)
- DRUM WORKSHOP Latin Percussion LP724G Rope Djembe 11 in. Synthetic Shell & Head; Gray (LP724G)
- DRUM WORKSHOP Latin Percussion WB505 Wb Plenera Drums; Set of 3 (WB505)
- DRUM WORKSHOP Latin Percussion LP1601 Trash Snare Hand Percussion (LP1601)
- DRUM WORKSHOP Solid Bar Chimes Concert, 25PK (LP449C)
- DRUM WORKSHOP Matador Puerto Rican Conga (M752S-PR)
- DRUM WORKSHOP City 0.90 Conga Set, Vintage Sunburst Double Standard (LP646NY-VSB)
- TOY TIME 19MM A Grade Serialized Set Of Casino Dice-Blue (632128FXC)
- Drum Workshop Indoor Game Tables